4SJDE1234 - 4-11/16 SQ Box Ext Ring, 1/2&3/4 Ko

Appozgcomm

  • $29.98 (Each)
  • $29.98 (Each)

  • $749.44 (Per 25)

  • $2,997.74 (Per 100)
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
4SJDE1234
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJDE-1/2-3/4
Description
4-11/16 SQ Box Ext Ring, 1/2&3/4 Ko
Features:2 1/8IN Depth, For 4 11/16 In Boxes, (4) 1/2 In, (6) 3/4 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:42ci
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855468676 / 00687855468676
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.98 (Each)
Carton
$749.44 (Per 25)
Resources
Images
 
 
4SJDE1234 - Small Image
 
4SJDE1234 - Large Image
Attachments
 
 
4SJDE1234 - Specification Sheet
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
Steel
Descriptions
Product Type
RNG Ext 4-11/16 SQ 2-1/8 DP 1/2/4 Kos
Description
4-11/16 SQ BOX EXT RING, 1/2&3/4 KO
extra long description
EGS 4SJDE-1/2-3/4 RNG EXT 4-11/16 S
Long Description
Features:2 1/8IN Depth, For 4 11/16 IN Boxes, (4) 1/2 IN, (6) 3/4 IN Knockout, Standard:UL, Material:Steel, Cubic Capacity:42CI
Special Features
2 1/8 IN Depth, For 4 11/16 IN Boxes, (4) 1/2 IN, (6) 3/4 IN Knockouts
Also Known As...
1900 Box
4" Box
1900
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4SJDE-1/2-3/4
sub brand
ETP
GTIN
00687855468676
UPC
687855468676
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
SQUARE BOX EXTENSION RING
Packaging
Weight per each
0.74
Carton
25
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SJDE1234.
Jump To:

Cross Referenced

These items are similar to 4SJDE1234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJDE-1/2-3/4 Appleton Electric 00687855468676
TP550 Eaton Crouse-Hinds 786189105506
TP564 Eaton Crouse-Hinds 786189105643
TP565 Eaton Crouse-Hinds 786189105650
73171-S Garvin Industries 785592731722
5SDB-50/75-EXT Orbit Industries 00835243011168
4SJDE1234 O-Z Gedney 687855468676
262 Raco 50169002629
5-SDW-EXT-SPL Thomas & Betts 781720041725
73151-1234 Thomas & Betts 785991184051
73171-1234 Thomas & Betts 785991185058
5SDWEXT34 Thomas & Betts n/a
731511234 Thomas & Betts 00785991184051
731711234 Thomas & Betts 00785991185058
5-SDW-EXT-1/2 Thomas & Betts n/a
5-SDW-EXT-3/4 Thomas & Betts n/a
73171-1/2-3/4 Thomas & Betts Conduit n/a
V363D-EXT Unity Manufacturing 00091617105646

* All prices subject to change.

Begin Live Chat