Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$446.77
Per 100
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 20 Standard Package; 2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread Per Inch 11-1/2
Check local availability
$1,807.80
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1 Inch Trade Size; Total Length Of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread Per Inch 11-1/2
$895.45
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
$3,371.11
Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100
$5,446.95
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
$1,045.27
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread Per Inch 14
$456.19
Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, 12 LB/100
$246.79
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
$302.10
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$793.66
Coupling, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 0.7068 In Length, 40 LB/100
$627.17
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6837 Inch; Effective Length 1.25 Inch; Pitch Diameter 3.8375 Inch
$5,425.58
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
$679.94
Cantex 6141630 Is A 3 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$400.64
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch
$1,277.14
Cantex 6141632 Is A 4 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$618.01
Cantex 6141625 Is A 1 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$56.79
Cantex 6141628 Is A 2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$137.54
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
$2,603.00
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch
$1,094.51
20
Popularity
Default