CPL3 - 3" RGD CPLG

Ecn-Korns

  • $27.21 (Each)
  • $27.21 (Each)

  • $326.49 (Per 12)

  • $2,720.75 (Per 100)
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
CPL3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG3
Description
3" RGD CPLG
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001385 / 00784011001385
Weight per unit
2.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Carton
$27.21 (Each)
Standard Packaging
$326.49 (Per 12)
Resources
Images
 
 
CPL3 - Small Image
 
CPL3 - Large Image
 
CPL3 - Large Image
Attachments
 
 
CPL3 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1.2 in
Descriptions
Product Type
Coupling
Long Description
Coupling, 3 in Trade Size, Galvanized, Threaded Connection, 1.2 in Length, 221 lb/100
Short Description
Coupling, 3 in, Galvanized, 1.2 in L
Description
3" RGD CPLG
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;UL Listed /6A;CSA Certified C22.2;ETL Listed
package quantity
12 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG3
GTIN
00784011001385
UPC
784011001385
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3 in
Packaging
Weight
221 lb/100
Standard Package
12
Weight per each
2.2099
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL3.

3IN Galvanized Couplings
  • Our Part #: GALCPLG3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($326.49) ·
GALCPLG3 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.21

Each

QTY:
Each
Add
3" RGD CPLG
  • Our Part #: 3GCPL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.21) ·
3GCPL - Condumex Incorporated

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.21

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL3, though they may not be 100% alike.

3IN Rigid Coupling Gal
  • Our Part #: 58
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.02) ·
58 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat