CPL12AL - 1/2" Al CPLG

Ecn-Korns

  • $3.97 (Each)
  • $3.97 (Each)

  • $198.34 (Per 50)

  • $396.68 (Per 100)

Availability: In Stock Locally
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
CPL12AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1/2
Description
1/2" Al CPLG
1/2 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011315 / 00784011011315
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.97 (Each)
Carton
$3.97 (Each)
Standard Packaging
$198.34 (Per 50)
Resources
Images
 
 
CPL12AL - Small Image
 
CPL12AL - Large Image
 
CPL12AL - Large Image
Attachments
 
 
CPL12AL - Specification Sheet
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
Aluminum
Descriptions
Product Type
Conduit Coupling
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.7815 INCH; EFFECTIVE LENGTH 0.5337 INCH; PITCH DIAMETER 0.7584 INCH; THREAD PER INCH 14
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread per Inch 14
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Description
1/2" AL CPLG
Manufacturer Information
Manufacturers Part Number
ALUCPLG-1/2
Brand
ECN-KORNS
GTIN
00784011011315
UPC
784011011315
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
50 FT
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL12AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL12AL.

1/2 Aluminum Coupling
  • Our Part #: ALUCPLG12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ALUCPLG-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($198.34) ·
ALUCPLG12 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat