Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locknut, Material Of Construction: Steel, Nut Type: Locknut, Thread Size: 3/8 In, Height: 0.13 In, Width: 0.94 In, Size: 3/8 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa Certified 065178, Nema FB-1, For Rigid Condui
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$82.12
Per 100
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
$4,846.12
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/4 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.19 Inches
$189.61
Reducing Washer, 1.25 X 1 In Trade Size, 1.37 In Inside Diameter, 2.19 In Outside Diameter
$171.58
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.50 Inches
$229.49
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
$309.93
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 3.00 Inches
$278.63
Reducing Washer, 2 X 1-1/2 In Trade Size, RWN Model, Galvanized, 0.88 In;1.75 In Diameter, 0.0400 LB/Ea
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/2" Knockout.
$2.61
Each
Steel Sealing Locknut With PVC Molded Seal. Trade Size 1/2".
$2.76
1/2 Inch Steel Locknut For Use With Rigid/Imc Conduit
$81.91
1/2 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$168.34
3/4 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$266.72
3/4 Inch Steel Sealing Locknut For Use With Rigid/Imc Conduit
$529.18
1 Inch Aluminum Locknut For Use With Rigid/Imc Conduit
$461.94
3/4 Inch Insuliner Sleeve, Nylon For Use With Rigid/Imc/Emt Conduit
$890.84
3/4 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$1.11
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$785.13
3/4 Inch to 1/2 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
$40.08
20
Popularity
Default