RWN517 - 2" X 1-1/2" Reducing Washer

Appozgcomm

  • $3.38 (Each)
  • $3.38 (Each)

  • $168.82 (Per 50)

  • $337.64 (Per 100)

  • $844.10 (Per 250)

In-Stock: 31 available at other locations ( find a store with stock)
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
RWN517
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN517
Description
2" X 1-1/2" Reducing Washer
Reducing Washer, 2 X 1-1/2 In Trade Size, RWN Model, Galvanized, 0.88 In;1.75 In Diameter, 0.0400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949298 / 00687855949298
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$168.82 (Per 50)
Standard Packaging
$844.10 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
RWN517 - Small Image
 
RWN517 - Large Image
 
RWN517 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Diameter
0.88 in;22.4 mm (Inside);1.75 in;44.5 mm (Outside)
Descriptions
Description
2" X 1-1/2" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 2 x 1-1/2 in Trade Size, RWN Model, Galvanized, 0.88 in;1.75 in Diameter, 0.0400 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Offer Neer(TM) Rwn Reducing Washers and Rb Flush Reducing Bushings. Reducing Washers Are Used To Reduce the Size Of A Knockout Or Slip Hole in A Sheet Metal Enclosure To A Smaller Trade Size. Reducing Bushings Are Used To Reduce the Trade Size Of A Tapered Entry.
Short Description
Reducing Washer, 2 x 1-1/2 in, Galvanized
extra long description
EGS RWN-517 2 X 1-1/2 IN STL RDC WS
Additional Information
for use with
Rigid and IMC Conduit
Standards Met
UL Standard: 514B;UL Listed: E32539, E61301;CSA Standard: C22.2 No. 18.3;cUL Listed: E61301;NEMA: FB-1
package quantity
250 PK;50 CT
Color/Finish
Galvanized
Made in USA
yes
Inside Diameter
1.73
outside diameter
3
Manufacturer Information
Manufacturers Part Number
RWN517
Brand
Appleton
sub brand
Neer(TM)
Model
RWN
GTIN
00687855949298
UPC
687855949298
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Trade Size
Trade Size
2 x 1-1/2 in
Packaging
Weight
0.0400 lb/EA
Weight per each
0.04
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Reduce Knockout Size On Sheet Metal Box and Enclosure/Cabinet
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-15
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
31 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RWN517.
Jump To:

Similar Items

Similar items are close alternatives to RWN517, though they may not be 100% alike.

Reducing Washer, 2 to 1-1/2 In Trade Size, Round, Galvanized Steel, 2 In (Inside...
  • Our Part #: 1075
  • Nacogdoches Availability: 115
  • Total Availability: In Stock
  • MFR Part #: 1075
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($102.40) · 100 ($204.80) ·
1075 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW-200-150 Appleton Electric 00781381664554
RWN-517 APPOZGCOMM 00687855949298
RW15 Arlington 00018997951502
40019 Mulberry 00095327400190
RW-16S O-Z Gedney 00783126476507
1379 Raco 00050169013793
CW65 Sepco n/a
3718 Thomas & Betts 00786210037189
WA-165 Thomas & Betts 00785991445800
914 Topaz 00751338191907
1075 Bridgeport Fittings 00781747010759
356 Eaton Crouse-Hinds 00784564103567
RW65 LH Dottie 00781002301455
68615 Halex 00051411686154
33428 Minerallac 00085937334282
40018 Mulberry 00095327400183

* All prices subject to change.

Begin Live Chat