142SL - 3/4" Sealing Lcknut

T&B Ind Fitting

  • $5.29 (Each)
  • $5.29 (Each)

  • $264.59 (Per 50)

  • $529.18 (Per 100)

  • $2,645.90 (Per 500)
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
142SL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
142SL
Description
3/4" Sealing Lcknut
3/4 Inch Steel Sealing Locknut For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
786210816241 / 5414363137641 / 00786210816241
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.29 (Each)
Carton
$264.59 (Per 50)
Standard Packaging
$2,645.90 (Per 500)
Resources
Images
 
 
142SL - Small Image
 
142SL - Large Image
 
142SL - Large Image
 
142SL - Large Image
360 Images
 
 
142SL - 360 Image
Attachments
 
 
142SL - Specification Sheet
Other Links
 
 
142SL - Other
 
142SL - Other
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
3/4" SEALING LCKNUT
Product Type
3/4 Inch Locknut, Sealing
extra long description
ABB 142SL 3/4 INCH LOCKNUT,SEALING
Long Description
3/4 Inch Steel Sealing Locknut for Use With Rigid/IMC Conduit
Additional Information
Thread Size
3/4 in
Manufacturer Information
Manufacturers Part Number
142SL
Brand
T&B Ind Fitting
GTIN
00786210816241
UPC
786210816241
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Packaging
Weight per each
0.025
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Provides Positive Seal Against Water and Oil
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 142SL.
Jump To:

Cross Referenced

These items are similar to 142SL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL2 American Fittings 662364180752
BLSG75 Appleton Electric 00781381314190
BLSG-75 Appleton Electric 781381314190
SLG-75S Appleton Electric n/a
LS-200 APPOZGCOMM 00687855162505
SL75 Arlington 18997137500
142 Bridgeport Fittings 00781747001429
SL2 Eaton Crouse-Hinds 00784564320025
LNS75 LH Dottie 781002123316
LNS-75 Garvin Industries 785592990099
61807B Halex 51411618070
LNS-75-I Madison Electric 784297336638
LS-200 Neer 687855162505
SSLN-75 Orbit Industries 835243052178
SLG75S O-Z Gedney 00783126506068
SLG-75S O-Z Gedney 783126506068
202SL Producto Electric Corp. 785244120270
1203 Raco 00050169012031
707P Sepco n/a
142SL Thomas & Betts 00786210816241
LS102 Thomas & Betts 00785991424225
142-SL Thomas & Betts 786210816241
LS-102 Thomas & Betts 785991424225
712 Topaz 751338174603

* All prices subject to change.

Begin Live Chat