RWN510 - 1-1/2" X 3/4" Reducing Washer

Appozgcomm

  • $2.29 (Each)
  • $2.29 (Each)

  • $114.74 (Per 50)

  • $229.49 (Per 100)

  • $573.72 (Per 250)
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
RWN510
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN510
Description
1-1/2" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949229 / 00687855949229
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$114.74 (Per 50)
Standard Packaging
$573.72 (Per 250)
Resources
Images
 
 
RWN510 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/2" X 3/4" REDUCING WASHER
Product Type
1-1/2 X 3/4 In STL RDC WSHR
extra long description
EGS RWN-510 1-1/2 X 3/4 IN STL RDC
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/2 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 1.44 Inches
Additional Information
Inside Diameter
1.11
outside diameter
2.5
Manufacturer Information
Manufacturers Part Number
RWN510
Brand
Appleton
GTIN
00687855949229
UPC
687855949229
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.04
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-8
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RWN510.
Jump To:

Similar Items

Similar items are close alternatives to RWN510, though they may not be 100% alike.

Reducing Washer, 1-1/2 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In ...
  • Our Part #: 1068
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1068
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($143.96) · 200 ($287.92) ·
1068 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN510 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW150-75 Appleton Electric 00781381664202
RW8 Arlington 00018997958006
1068 Bridgeport Fittings 00781747010681
349 Eaton Crouse-Hinds 00784564103499
RW52 LH Dottie 00781002301240
68507B Halex 00051411685072
33414 Minerallac 00085937334145
40012 Mulberry 00095327400121
RWN-510 Neer 00687855949229
RW-9S O-Z Gedney 00783126476156
1372 Raco 00050169013724
3711 Thomas & Betts 00786210037110
907 Topaz 00751338191204

* All prices subject to change.

Begin Live Chat