Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6).
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.81
Each
Turnlok® Flanged Outlet 3-Wire 15A 125V Grounding
$21.26
CC Commercial Grade Plug 15A Yellow
$5.65
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
$8.97
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.32 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1600 LB
$627.44
Per 100
Extra Heavy-Duty Surge Protective Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 15AMP 125VOLT, White.
$96.01
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
$2,288.08
Surge Protective Extra Heavy-Duty Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, Ivory.
$101.71
Side Mount Deep Box - With Rotating Dual Support. 24 Pack.
$23.83
Snap-In, High Output With Plunger.
$10.98
Single Pole, Double Switch, 15 Amps, 120/277 Volts, Brown.
$1,123.50
No longer available or discontinued by the manufacturer.
Double 3-Way Combination Switch, 15A, 120/277V
$3,331.33
Double Three-Way Combination Switch, 15 Amps, 120/277 Volts, Light Almond.
$2,900.00
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 2.20 In Diameter, Plug Mount, 3.75 In Length, Impact Resistant, 0.36 LB
$4,111.64
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
$2,279.97
Turnlok Connector 3WIRE 15AMP 125VOLT 10AMP 250V
$3,756.94
Flanged Outlet 15AMP 125VOLT 10AMP 250VOLT Turnlok
$29.54
Receptacle Duplex 15A 125V 10A 250V Turnlok®
$43.82
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
$59.58
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
$1,092.62
20
Popularity
Default