5262WSP - TVSS Recp 15A 125V Alarm WH

Legrand-Pass & Seymour

  • $96.01 (Each)
  • $96.01 (Each)

  • $4,800.50 (Per 50)
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
5262WSP
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5262-WSP
Description
TVSS Recp 15A 125V Alarm WH
Extra Heavy-Duty Surge Protective Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 15AMP 125VOLT, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
785007193893 / 00785007193893
Weight per unit
0.3712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.01 (Each)
Standard Packaging
$4,800.50 (Per 50)
Resources
Images
 
 
5262WSP - Small Image
 
5262WSP - Large Image
 
5262WSP - Video
Brochures
 
 
5262WSP - Brochure
Other Links
 
 
5262WSP - Other
 
5262WSP - Other
 
5262WSP - Other
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
125
Wire Size
#14 - #10
amperage rating
15
Poles
2
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.25
Height
3.75
Descriptions
Product Type
TVSS Recp 15A 125V Alarm WH
Description
TVSS RECP 15A 125V ALARM WH
extra long description
P&S 5262WSP TVSS RECP 15A 125V ALAR
Long Description
Extra Heavy-Duty Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 15amp 125volt, White.
Special Features
Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. LED Indication: steady green = protected, flashing red = not protected, OFF = no power to unit. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation. Impact-resistant nylon exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dep
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5262-WSP
GTIN
00785007193893
UPC
785007193893
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Spec Grade Surge Protective Receptacle, Audible Alarm with LED Indicator
Packaging
Weight per each
0.3712
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
standard
ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse).;CSA C22.2 No. 42;cUL UL1449, UL498
Application
Commercial
environmental conditions
Flammability: UL94 V2
Temperature Rating
Operating Temperature: -20°C to +55°C (-4°F to 131°F), Storage Temperature: -40°C to +85°C (-40°F to 185°F)
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5262WSP.
Jump To:

Similar Items

Similar items are close alternatives to 5262WSP, though they may not be 100% alike.

Surge Suppression Receptacle, TVSS Duplex; 5-15R; 2 Pole; 3 Wire; 125 Vac; 15 Am...
  • Our Part #: 5252WSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5252-WSP
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5252WSP - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Bryant SP52WA|Geindust HBL5262WSA|Hublwiring HBL5262WSA|Leviton 5280W|Leviton 52...
  • Our Part #: 5262WS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5262WS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,948.50) ·
5262WS - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.97

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 5262WSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SP52WA Bryant Electric 00781786139022
5262WS Eaton Wiring Devices 00040893619149
HBL5262WSA Hubbell Wiring Device-Kellems 00783585060194
5280-W Leviton 00078477008836
7280-W Leviton 00078477102213
5262WSP Legrand Pass & Seymour 00785007193893
HBL5262WSA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat