8300HLA - Compact Hosp GRD Duplex Recp 20A 125V La

Legrand-Pass & Seymour

  • $12.08 (Each)
  • $12.08 (Each)

  • $1,207.55 (Per 100)

In-Stock: 0 available locally (Lawrence, KS) (change location)
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
8300HLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-HLA
Description
Compact Hosp GRD Duplex Recp 20A 125V La
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830170 / 0785007830170 / 00785007830170
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Carton
$12.08 (Each)
Standard Packaging
$1,207.55 (Per 100)
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
3
Resources
Images
 
 
8300HLA - Small Image
 
8300HLA - Large Image
Brochures
 
 
8300HLA - Brochure
Other Links
 
 
8300HLA - Other
 
8300HLA - Other
 
8300HLA - Other
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
Nylon
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Compact HG Dup Rec 20A 125V La
extra long description
P&S 8300HLA COMPACT HG DUP REC 20A
Description
COMPACT HOSP GRD DUPLEX RECP 20A 125V LA
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Long Description
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Impact-resistant nylon face. One-piece heat-treated triple-wipe brass power contacts. Easily accessible break-off line contact connecting tab for split circuit wiring. Corrosion-resistant, zinc-plated steel strap is locked in. Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors. High strength thermoplastic back body. Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment. Auto-ground clip
Additional Information
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
8300-HLA
GTIN
00785007830170
UPC
785007830170
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2065
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
2 View Store

A-L

Location Stock Available
Forney
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 8300HLA.
Jump To:

Cross Referenced

These items are similar to 8300HLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300LA Eaton Wiring Devices 00032664719738
HBl8300HLA Hubbell Wiring Device-Kellems 00783585147260
8300HLA Legrand Pass & Seymour 00785007830170
PS8300HLA Legrand Pass & Seymour 00785007860061

* All prices subject to change.

Begin Live Chat