Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,666.79
Per 100
Extra Heavy-Duty Hospital Grade Mri Duplex Receptacle Back and Side-Wire 20A 125V
$41.09
Each
P&S 885TR20SW TR Decor Rec 20A 125V
$3.38
Preset Dimmer, Wall Dimmer; Preset Rotary Push On/Off Switch Operator; Operation Type Single Pole; 120 Vac At 60 HZ; Incandescent Load; 600 W Load; Ivory; Size 1.672 Inch W X 1.438 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand
$7.11
No longer available or discontinued by the manufacturer.
600W 3W Dimmer
$11.83
Dim/Slide 600W Pre-Set 1-Pole Ivory
$32.96
Slide Dimmer, Wall Dimmer Type; 1.688 Inch W X 1.469 Inch D X 4.25 Inch H Size; White Finish; Single Pole Operation Type; Ul (Canada and Us) Approval; 120 V Voltage Rating; 600 W Load Rating; Slide Switch With Preset On/Off Switch Operator Type
$36.92
600W Slide Preset 3W Decor Iv
$47.24
120V 1000W Max SP Incan Rotary Dial On/Off Dimmer White
$69.98
1.05A/300W Max 120V 4-SPD Fan Cont/2-Level Hi/Low Dimmer White
$44.18
Spec GRD Wall Box Dcor 15MIN Rotary Timer Timeout W/Hold Ivory
$43.39
3M (9.8 FT) High-Speed Hdmi Cables With Ethernet
Nacogdoches Availability: In Stock
$16.69
6M (24.6 FT) High-Speed Hdmi Cables With Ethernet
$40.76
4.75" Cable Ties, 100-Pack, Natural
$2.89
Ado ADPD703HM4 Paddle Dim 700W SP/3
$78.20
Ado ADPD703HW4 Paddle Dim 700W SP/3
$68.20
Receptacle, 15 A, 125 V, 2 Poles, Control Circuit Actuator, Back and Side Wired Connection, Screw Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.20 In Height, Thermoplastic, White, 0.025 Sec Trip Time, Tamper Resistant
$39.40
15A 125V Afci Tamper-Resistant Receptacle White
$28.46
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, Light Almond
$50.10
20A 125V Tamper-Resistant Arc-Fault Circuit Interrupter, White
$44.75
20
Popularity
Default