AF202TRW - 20A Afci TR Rec W

Legrand-Pass & Seymour

  • $44.75 (Each)
  • $44.75 (Each)
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
AF202TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AF202TRW
Description
20A Afci TR Rec W
Afci Outlets From The Radiant® Collection Detect and Cut Power During Arc-Fault Occurrences, Reducing The Risk Of Electrical Fires. Meeting National Electrical Code As An Alternative to Afci Breakers, These Outlets Make It Easier to Recognize and Fix Trips Right Where They Happen. Maximize Safety, In Style, With Afci Protection Featuring The Sleek, Clean Lines Of Radiant. 20A Outlets Are Ideal For Use With Larger Appliances, As Well As to Meet Regional Requirements (Chicago, Canada). Made Exclusively For
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007127881 / 00785007127881
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.75 (Each)
Resources
Images
 
 
AF202TRW - Large Image
 
AF202TRW - Large Image
 
AF202TRW - Large Image
 
AF202TRW - Small Image
 
AF202TRW - Video
Brochures
 
 
AF202TRW - Brochure
Other Links
 
 
AF202TRW - Other
 
AF202TRW - Other
 
AF202TRW - Other
 
AF202TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Back and side wire
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
actuator
Control Circuit
Descriptions
Description
20A AFCI TR REC W
Product Type
Disc Sub Af203trw
extra long description
P&S AF202TRW DISC SUB AF203TRW
Long Description
AFCI outlets from the radiant® Collection detect and cut power during arc-fault occurrences, reducing the risk of electrical fires. Meeting National Electrical Code as an alternative to AFCI breakers, these outlets make it easier to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI protection featuring the sleek, clean lines of radiant. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicago, Canada). Made exclusively for
Features
Indicator Lights
Special Features
Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.
Construction
Thermoplastic
Additional Information
media
Yes
trip range
4 to 6 mA
Outlet Type
AFCI, Tamper-Resistant
Mounting Type
Box
Trip Type
.025 Second Nominal
Output Voltage
125 V
Output Current
20A
indoor/outdoor
Indoor
Connection Type
Wired
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
AF202TRW
GTIN
00785007127881
UPC
785007127881
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant, AFCI
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
0 to 95% (relative humidity, non-condensing)
Application
Commercial/Residential
standard
UL, CSA, cULus Listed 1699A, File #E363109, Federal Specification WC596. UL498, Standard CSA-C22.2 No. 42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF202TRW.
Jump To:

Similar Items

Similar items are close alternatives to AF202TRW, though they may not be 100% alike.

P&S AF20TRW Disc Sub Af202trw
  • Our Part #: AF20TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AF-20TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AF20TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat