690 - Combo 2SWITCHES 1POLE 15A120/277V BN

Legrand-Pass & Seymour

  • $11.24 (Each)
  • $11.24 (Each)

  • $112.35 (Per 10)

  • $1,123.50 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
690
Description
Combo 2SWITCHES 1POLE 15A120/277V BN
Single Pole, Double Switch, 15 Amps, 120/277 Volts, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690019 / 00785007690019
Weight per unit
0.211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.24 (Each)
Carton
$11.24 (Each)
Standard Packaging
$112.35 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
690 - Small Image
 
690 - Large Image
Brochures
 
 
690 - Brochure
Other Links
 
 
690 - Other
 
690 - Other
 
690 - Other
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
0.43321299639
Poles
1
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
actuator
Toggle
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SWITCHES 1POLE 15A120/277V BN
Description
COMBO 2SWITCHES 1POLE 15A120/277V BN
extra long description
P&S 690 COMBO 2SWITCHES 1POLE 15A12
Long Description
Single Pole, Double Switch, 15 amps, 120/277 volts, Brown.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
action
(2) SP
Voltage
0.433 V
Contact Rating
15amp, 120/277vac
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007690019
UPC
785007690019
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Two Single Pole Switches
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.211
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Greenville
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat