7557SS - FL Out 15A125V10A250V T/L

Legrand-Pass & Seymour

  • $29.54 (Each)
  • $29.54 (Each)

  • $1,477.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7557SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7557SS
Description
FL Out 15A125V10A250V T/L
Flanged Outlet 15AMP 125VOLT 10AMP 250VOLT Turnlok
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007755718 / 00785007755718
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.54 (Each)
Standard Packaging
$1,477.00 (Per 50)
Resources
Images
 
 
7557SS - Small Image
 
7557SS - Large Image
Brochures
 
 
7557SS - Brochure
Other Links
 
 
7557SS - Other
 
7557SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
250
Number of Wires
3
Phase
3
Material
Nylon/Rubber
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.56x2.3x2.3
Descriptions
Product Type
FL Out 15A125V10A250V T/L
Description
FL OUT 15A125V10A250V T/L
extra long description
P&S 7557SS FL OUT 15A125V10A250V T/
Long Description
Flanged Outlet 15amp 125volt 10amp 250volt Turnlok
Special Features
Industrial strength, impact, corrosion resistant, heavy duty
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7557SS
GTIN
00785007755718
UPC
785007755718
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Round portable service cord
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7557SS.
Jump To:

Cross Referenced

These items are similar to 7557SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL7557G Hubbell Wiring Device-Kellems 00783585237671
7557SS Legrand Pass & Seymour 00785007755718

* All prices subject to change.

Begin Live Chat