Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Heavy-Duty Industrial Specification Grade Decorator Single Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Back and Side, White, Brass, Nylon, 5-20R, Single, Screw, Nylon, Bulk
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$8.26
Each
Eaton Arrow Hart Pin and Sleeve Back Box, Industrial; Food and Beverage; Wastewater Treatment, Extra Heavy-Duty, , Cast Aluminum, Used With Pin and Sleeve Receptacles/Inlets, 16/20A and 30/32a
$89.82
Eaton Residential Grade Decorator Duplex Receptacle, Tamper Resistant, 10-Package, #14-10 Awg, 15A, Flush, 125V, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Screw,
$77.61
Eaton Combination Usb Type A and Type C Charger, 15 A 5-15 R Receptacle, Light Almond, Usb, Brass, Thermoplastic, Flush, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125 V
$51.64
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC
$820.19
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Red Actuator, Glass, Legend: Blank Legend
$38.73
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor Dist. 5 FT., 250 Ma Max DC, NPN/PNP Open Collector, 250 Ma At 40 VDC, 4 Pin M12 Connector, 10-40 VDC Input, Reverse Polarity, Short Circuit and Overload, Yes
$359.22
Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Structural Polyurethane Foam Enclosure, 4 Pin M12 Connector, 18 - 30 VDC Input, Polarized Retroreflective
$1,449.91
Eaton 55 Series Photoelectric Sensor, Photoelectric, Sensor Distance 30 FT., 3A Max Ac, 3A Max DC, 3A Ac/DC At 120 Vac / 30 VDC, 6.6 FT. (2M) Cable, 20–264 Vac 50/60 HZ or 15–30 VDC (NPN) Input
$617.66
Motor Control Renewal Parts/Accessories - Coil, 480/440V, 60/50 HZ, Used With Freedom (Nema 00, IEC A-C)
$370.21
Motor Control Renewal Parts/Accessories- Coil, 208/240V, 15/25/30/40A, 50/60 HZ, 2-3 Pole, 50 MM, Used With C25 Definite Purpose Contactors
$189.90
Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 HZ, 50 MM, 60 Cy, Used With C25 Definite Purpose Contactors
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$543.89
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 55MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 20-100A, Ground Fault Sensing
$813.83
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 110MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 24-140A, Standard
$605.34
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
$20.87
240V Ac Control Rel Relay
$195.93
No longer available or discontinued by the manufacturer.
24V DC Control Rel Relay
$348.80
$217.53
Programming Cable- Control Rel Easy!
$106.76
20
Popularity
Default