TR1107LA10L - Recp TR Decoduplex 15A 125V 2P3W La 10PK

Eaton

  • $77.61 (Each)
  • $77.61 (Each)

  • $776.10 (Per 10)
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
TR1107LA10L
Manufacturer
Eaton
Manufacturer's Part Number
TR1107LA-10-L
Description
Recp TR Decoduplex 15A 125V 2P3W La 10PK
Eaton Residential Grade Decorator Duplex Receptacle, Tamper Resistant, 10-Package, #14-10 Awg, 15A, Flush, 125V, Light Almond, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Screw,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664749896 / 00032664749896
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.61 (Each)
Carton
$776.10 (Per 10)
Resources
Attachments
 
 
TR1107LA10L - Specification Sheet
Images
 
 
TR1107LA10L - Small Image
 
TR1107LA10L - Large Image
 
TR1107LA10L - Video
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
Recp TR Decoduplex 15A 125V 2P3W La 10PK
Description
RECP TR DECODUPLEX 15A 125V 2P3W LA 10PK
Long Description
Eaton residential grade decorator duplex receptacle, Tamper resistant, 10-package,#14-10 AWG,15A,Flush, 125V, Light almond, Brass, Impact-resistant thermoplastic face,PVC body, 5-15R, Two-pole, Three-wire, Screw,
Special Features
Standard grade deco
extra long description
EWD TR1107LA-10-L Recp TR DecoDuple
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.6900 IN X 3.8100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR1107LA-10-L
GTIN
00032664749896
UPC
032664749896
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
5
Carton
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat