AR648 - 60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac

Eaton

  • $1247.84 (Each)
  • $1,247.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AR648
Manufacturer
Eaton
Manufacturer's Part Number
AR648
Description
60A Pin & Sleeve Recpt 3W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Threaded Cap, 600 Vac/250 VDC
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274063218 / 00782274063218
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,247.84 (Each)
Resources
Images
 
 
AR648 - Small Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
 
AR648 - Large Image
Attachments
 
 
AR648 - Specification Sheet
Tech Bulletins
 
 
AR648 - Tech Bulletin
Other Links
 
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
 
AR648 - Other
Features
Poles
4
amperage rating
60
Wire Size
6 To 4 AWG (Building), 8 To 4 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
connection
Pressure, Crimp/Solder
Dimensions and Weight
Depth
4-1/2
Height
4-1/4
Width
4-1/4
Descriptions
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 60A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc
Special Features
Heavy-Duty, Watertight, Grounding Style 2, NEMA 4 Enclosure, Threaded Cap
extra long description
CRS-H AR648 60A 3W4P ARKTE RCPT HOU
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Product Type
60A 3W4P Arkte RCPT Hous THRD Cap
Description
60A PIN & SLEEVE RECPT 3W 4P 250VDC/600VAC
Additional Information
dimensions
4.5000 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AR648
GTIN
00782274063218
UPC
782274063218
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1682, UL 1686, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of AR648.
Jump To:

Similar Items

Similar items are close alternatives to AR648, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-...
  • Our Part #: AR642
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AR642
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,247.84) ·
AR642 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,247.84

Each

QTY:
Each
Add
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, ...
  • Our Part #: ADR6034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6034
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,959.14) ·
ADR6034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$493.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AR648 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR6034 Appleton Electric 00781381186421
AR642 Eaton Crouse-Hinds 00782274062709
AR648 Eaton Crouse-Hinds 00782274063218
HBL460RS2W Hubbell Wiring Device-Kellems 00783585010649
VR642 Killark 00783936834504
JRF634H Thomas & Betts 00708917155317
JRS634H Thomas & Betts 00708917195931
ACR6034 Appleton Electric n/a
There were no add-on items found for AR648.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?