D3PA6 - D3 2P Finger-Safe Octal Socket

Eaton

  • $21.40 (Each)
  • $21.40 (Each)
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
D3PA6
Manufacturer
Eaton
Manufacturer's Part Number
D3PA6
Description
D3 2P Finger-Safe Octal Socket
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116199570 / 00782116199570
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.40 (Each)
Resources
Images
 
 
D3PA6 - Small Image
 
D3PA6 - Large Image
 
D3PA6 - Large Image
 
D3PA6 - Large Image
Attachments
 
 
D3PA6 - Specification Sheet
Other Links
 
 
D3PA6 - Other
 
D3PA6 - Other
 
D3PA6 - Other
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
D3 2P Finger-Safe Octal Socket
extra long description
ETN D3PA6 D3 2P FINGER-SAFE OCTAL S
Description
D3 2P FINGER-SAFE OCTAL SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D3 Series Socket, Used with D3PR2 and D3PF2 Relays, Module size A, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 1, IP20 enclosure
Additional Information
dimensions
3.0000 IN X 1.4200 IN X 1.4500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D3PA6
GTIN
00782116199570
UPC
782116199570
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
standard
UL Listed,CSA Certified,cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat