1350E8547 - 5' Diffuse Reflective, DC, NPN/PNP, Body Micro, W/Timi

Eaton

  • $359.22 (Each)
  • $359.22 (Each)
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
1350E8547
Manufacturer
Eaton
Manufacturer's Part Number
1350E-8547
Description
5' Diffuse Reflective, DC, NPN/PNP, Body Micro, W/Timi
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor Dist. 5 FT., 250 Ma Max DC, NPN/PNP Open Collector, 250 Ma At 40 VDC, 4 Pin M12 Connector, 10-40 VDC Input, Reverse Polarity, Short Circuit and Overload, Yes
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782116111503 / 00782116111503
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.22 (Each)
Resources
Images
 
 
1350E8547 - Small Image
 
1350E8547 - Large Image
Attachments
 
 
1350E8547 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
4-pin M12 connector
Descriptions
Features
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs
Description
5' DIFFUSE REFLECTIVE,DC,NPN/PNP,BODY MICRO,W/TIMI
Product Type
Photo Sensor, Diffuse, DC, NPN/PNP, Micro, TD
extra long description
ETN 1350E-8547 PHOTO SENSOR,DIFFUSE
Long Description
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Sensor dist. 5 Ft., 250 mA max DC, NPN/PNP Open Collector, 250 mA at 40 Vdc, 4 Pin M12 Connector, 10-40 Vdc input, Reverse polarity, short circuit and overload, Yes
Additional Information
dimensions
1.9100 IN X 1.8100 IN X 4.0100 IN
Manufacturer Information
Manufacturers Part Number
1350E-8547
Brand
Eaton
GTIN
00782116111503
UPC
782116111503
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 131°F (-25° to 55°C)
standard
CSA Certified,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat