10250TC7N - Red Glass Lens

Eaton

  • $41.45 (Each)
  • $41.45 (Each)

Availability: Currently Out Of Stock
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
10250TC7N
Manufacturer
Eaton
Manufacturer's Part Number
10250TC7N
Description
Red Glass Lens
Eaton 10250T Pushbutton Lens, 10250T Series, Indicating Light and Master Test Pushbutton Lens, Red Actuator, Glass, Legend: Blank Legend
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113148083 / 00782113148083
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.45 (Each)
Resources
Images
 
 
10250TC7N - Video
 
10250TC7N - Small Image
 
10250TC7N - Large Image
Attachments
 
 
10250TC7N - Specification Sheet
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
RED GLASS LENS
Product Type
Glass Lens R
extra long description
ETN 10250TC7N GLASS LENS R
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton lens, 10250T series, Indicating Light and Master Test Pushbutton Lens, Red actuator, Glass, Legend: Blank legend
Additional Information
media
Yes
dimensions
1.2000 IN X 1.2000 IN X 1.0000 IN
Legend
Blank
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250TC7N
GTIN
00782113148083
UPC
782113148083
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Pushbutton accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10250TC7N.
Jump To:

Cross Referenced

These items are similar to 10250TC7N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TC13N Eaton 00782113772462
10250TC7N Eaton 00782113148083
2ER15 WW GRAINGER n/a
9001R2 Schneider Electric 00785901951551
10250TC13 Eaton 00782113204062
52RA4G2 FURNAS n/a
CR2940U200DH GENERAL ELECTRIC n/a
5B464 WW GRAINGER n/a
9001R6 Schneider Electric 00785901857617
1GR Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat