Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Led Nightlight With Duplex Receptacle, Tamper Resistant, #12-#14 Awg, 15A, Flush Mount, 120/277V, Back and Side Wiring, White, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Thermoplastic
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$30.56
Each
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
$7,498.20
Per 100
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 2 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
$2.93
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Ivory, Slim Design
$25.74
Eaton Power Pedestal Meter Cover, Ringless Style Replacement Meter Cover, For Power Outlet Panels With A Date Code Ending In L
$75.18
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 15A, 125V, La - TR7765LA-Box
$37.83
Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Left/Center Receptacle, Unmetered, 20A, 20A, None, Non-GF, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI(3), Nema 5-20R2GFI(3), None, 3, 3, 0, 125V, 125V, None
$1,203.98
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Blue, Black, Ultra Grip, Glass Filled Nylon, L21-20, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$45.47
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, V
$49.83
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, Nylon, Core Pack
$16.87
Eaton Decorator / Gfci Wallplate, Red, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
$79.19
DPDT Relay 24VDC Coil
$31.25
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 12-240 Vac/DC Input Voltage, Compact Din Rail Mount, DPDT Contact Configuration, IP40 Enclosure
$112.71
Eaton Meter Socket Assembly, Meter Socket Assembly, Used With: 125 and 200A 1MP, 1MM, and 3MM Modular Metering Stacks
$188.89
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$56.09
Eaton Combination 3.6A Usb Charger With Duplex Receptacle, 20A, 125V, La, 5-20R
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Brown, Nickel-Plated Brass, Weather Resistant, Impact-Resistant Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Nylon, Core Pack
$8.73
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Gray, Slim Design
100A to 200A 250V CL R Fuse Reducer
$60.85
Eaton Bussmann Series Ren Fuse, Renewable Fuse, Super Lag, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 20 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic, Standard, 10, 250 V
$39.73
20
Popularity
Default