1MMMS - Meter Socket Replacement Part

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
1MMMS
Manufacturer
Eaton
Manufacturer's Part Number
1MMMS
Description
Meter Socket Replacement Part
Eaton Meter Socket Assembly, Meter Socket Assembly, Used With: 125 and 200A 1MP, 1MM, and 3MM Modular Metering Stacks
Slang Terms
Meter Socket
Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116008513 / 00782116008513
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
1MMMS - Small Image
 
1MMMS - Large Image
 
1MMMS - Large Image
 
1MMMS - Large Image
Other Links
 
 
1MMMS - Other
 
1MMMS - Other
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
METER SOCKET REPLACEMENT PART
Extra Long Description
ETN 1MMMS Meter Socket Replacement
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket assembly, Meter socket assembly, Used with: 125 and 200A 1MP, 1MM, and 3MM modular metering stacks
Product Type
Meter Socket Replacement Part
Special Features
Suitable for 125 and 200A 1MP, 1MM, and 3MM modular metering stacks
Also Known As...
Meter Socket
Additional Information
Dimensions
3.3120 IN X 1.1560 IN X 3.3120 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1MMMS
GTIN
00782116008513
UPC
782116008513
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket renewal part
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Laredo
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat