TR7765LAB0X - Usb 3.6A Duplex Recp 15A 125V La

Eaton

  • $37.83 (Each)
  • $37.83 (Each)

  • $378.30 (Per 10)

In-Stock: 50 available at other locations ( find a store with stock)
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
TR7765LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7765LA-BOX
Description
Usb 3.6A Duplex Recp 15A 125V La
Ewd TR7765LA-Box Usb 3.6A Duplex Re
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664767012 / 00032664767012
Weight per unit
0.793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.83 (Each)
Standard Packaging
$378.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
TR7765LAB0X - Small Image
 
TR7765LAB0X - Large Image
 
TR7765LAB0X - Large Image
 
TR7765LAB0X - Large Image
 
TR7765LAB0X - Large Image
 
TR7765LAB0X - Video
Attachments
 
 
TR7765LAB0X - Specification Sheet
Brochures
 
 
TR7765LAB0X - Brochure
Other Links
 
 
TR7765LAB0X - Other
 
TR7765LAB0X - Other
 
TR7765LAB0X - Other
 
TR7765LAB0X - Other
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
USB 3.6A DUPLEX RECP 15A 125V LA
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Long Description
EWD TR7765LA-BOX USB 3.6A DUPLEX RE
Product Type
Usb 3.6A Duplex Recp 15A 125V La
Additional Information
Dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7765LA-BOX
GTIN
00032664767012
UPC
032664767012
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.793
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:
These alternate items can be purchased instead of TR7765LAB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7765LAB0X, though they may not be 100% alike.

Cross Referenced

These items are similar to TR7765LAB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7765LA-BOX Eaton 00032664767012
M56AA-T Leviton 00078477381373

* All prices subject to change.

Begin Live Chat