TWRBR15B - Tamp/Weather Resist 15A Dup Rec (Brown)

Eaton

  • $8.73 (Each)
  • $8.73 (Each)

  • $87.30 (Per 10)

  • $873.00 (Per 100)
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
TWRBR15B
Manufacturer
Eaton
Manufacturer's Part Number
TWRBR15B
Description
Tamp/Weather Resist 15A Dup Rec (Brown)
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Back and Side, Brown, Nickel-Plated Brass, Weather Resistant, Impact-Resistant Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664673443 / 00032664673443
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.73 (Each)
Carton
$87.30 (Per 10)
Standard Packaging
$873.00 (Per 100)
Resources
Images
 
 
TWRBR15B - Small Image
 
TWRBR15B - Large Image
 
TWRBR15B - Large Image
 
TWRBR15B - Large Image
 
TWRBR15B - Video
Attachments
 
 
TWRBR15B - Specification Sheet
Other Links
 
 
TWRBR15B - Other
 
TWRBR15B - Other
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
TAMP/WEATHER RESIST 15A DUP REC (BROWN)
extra long description
EWD TWRBR15B TAMP/WEATHER RESIST 15
Product Type
Tamp/Weather Resist 15A Dup Rec (Brown)
Long Description
Eaton commercial specification grade duplex receptacle,#14-10 AWG,15A,Commercial,Flush,125V,Back and side,Brown,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Nylon,Core pack
Special Features
Commercial Grade
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 1.0900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TWRBR15B
Brand
Eaton
GTIN
00032664673443
UPC
032664673443
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWRBR15B.
Jump To:

Cross Referenced

These items are similar to TWRBR15B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS15WRTR Bryant Electric n/a
TWRBR15B Eaton Wiring Devices 00032664673443
BR15WRTR Hubbell Wiring Device-Kellems 00783585144535
TWR15 Leviton n/a
WR15TR Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat