REN20 - 100A 250V Superlag Renewable Fuse

Eaton

  • $39.73 (Each)
  • $39.73 (Each)

  • $397.30 (Per 10)
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
REN20
Manufacturer
Eaton
Manufacturer's Part Number
REN-20
Description
100A 250V Superlag Renewable Fuse
Eaton Bussmann Series Ren Fuse, Time Lag, Non Current-Limiting, Industrial and Commercial Structures, 20 A, Class H, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic, Standard, 10, 250 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121605 - Plug fuses
UPC/EAN/GTIN
051712100205 / 5027590098250 / 00051712100205
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.73 (Each)
Carton
$397.30 (Per 10)
Resources
Images
 
 
REN20 - Small Image
 
REN20 - Large Image
 
REN20 - Large Image
 
REN20 - Large Image
 
REN20 - Video
Attachments
 
 
REN20 - Specification Sheet
Other Links
 
 
REN20 - Other
 
REN20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Voltage Rating
250 V
connection
Ferrule End X Ferrule End
interrupt rating
10
Dimensions and Weight
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Product Type
Super Lag Renewable Fuse 20/250
Description
100A 250V SUPERLAG RENEWABLE FUSE
Features
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses.
extra long description
BUSS REN-20 SUPER LAG RENEWABLE FUS
Long Description
Eaton Bussmann series REN fuse, time lag, non current-limiting, Industrial and commercial structures, 20 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC, Standard, 10, 250 V
Special Features
Super lag, time lag, non current-limiting
Additional Information
media
Yes
class
Class H
dimensions
0.5600 IN X 0.5600 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
REN-20
Brand
Eaton
GTIN
00051712100205
UPC
051712100205
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat