TR7734WB0X - DPX Recp/Nightlite Combo 15A 125V TR, W

Eaton

  • $30.56 (Each)
  • $30.56 (Each)

  • $183.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TR7734WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR7734W-BOX
Description
DPX Recp/Nightlite Combo 15A 125V TR, W
Eaton Led Nightlight With Duplex Receptacle, Tamper Resistant, #12-#14 Awg, 15A, Flush Mount, 120/277V, Back and Side Wiring, White, Brass, 5-15R, Two-Pole, Three-Wire, Grounding, Thermoplastic
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664004254 / 00032664004254
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.56 (Each)
Standard Packaging
$183.36 (Per 6)
Resources
Images
 
 
TR7734WB0X - Small Image
 
TR7734WB0X - Large Image
 
TR7734WB0X - Large Image
 
TR7734WB0X - Large Image
 
TR7734WB0X - Large Image
 
TR7734WB0X - Large Image
 
TR7734WB0X - Large Image
 
TR7734WB0X - Video
360 Images
 
 
TR7734WB0X - 360 Image
Other Links
 
 
TR7734WB0X - Other
 
TR7734WB0X - Other
 
TR7734WB0X - Other
 
TR7734WB0X - Other
 
TR7734WB0X - Other
Descriptions
Long Description
Eaton LED nightlight with duplex receptacle, Tamper resistant, #12-#14 AWG, 15A, Flush mount, 120/277V, Back and side wiring, White, Brass, 5-15R, Two-pole, three-wire, grounding, Thermoplastic
Product Type
DPX Recp/Nightlite Combo 15A 125V TR, W
extra long description
EWD TR7734W-BOX DPX RECP/NightLite
Features
Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.
Description
DPX RECP/NIGHTLITE COMBO 15A 125V TR, W
Additional Information
dimensions
1.3000 IN X 1.1700 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR7734W-BOX
GTIN
00032664004254
UPC
032664004254
Taxonomies, Classifications, and Categories
Type
LED nightlight with duplex receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.335
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TR7734WB0X.
Jump To:

Similar Items

Similar items are close alternatives to TR7734WB0X, though they may not be 100% alike.

Eaton Combination Nightlight With Receptacle, Tamper Resistant, #14-12 Awg, 15A,...
  • Our Part #: TR7735WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7735W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($159.54)
TR7735WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.59

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds