M1000ML5AC5M500K - 1000W Multi-Tap MH Ballast

Multi-5

  • Special Order Item
  • $0.00 (Each)

In-Stock: 1 available locally (Huntsville, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1000ML5AC5M500K
Manufacturer
Multi-5
Manufacturer's Part Number
M1000ML5AC5M500K
Description
1000W Multi-Tap MH Ballast
Hid Kit, Core and Coil Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A, Non Dimmable, 1 Lamps, 5.75 In Length, 4.25 In Width, 60 HZ, 5.51 LB
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
768386183471 / 00768386183471
Weight per unit
22.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Huntsville
1 (Check another store)
Houston RDC
0
All Stores
1
Resources
Images
 
 
M1000ML5AC5M500K - Small Image
 
M1000ML5AC5M500K - Large Image
Specifications Sheets
 
 
M1000ML5AC5M500K - Specification Sheet
Attachments
 
 
M1000ML5AC5M500K - Specification Sheet
Brochures
 
 
M1000ML5AC5M500K - Brochure
Other Links
 
 
M1000ML5AC5M500K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Core and Coil HID
Number of Lamps
1
Wattage
1000 W
Current Rating
8.80 A;5.20 A;4.40 A;3.90 A;2.30 A
Voltage Rating
120/208/240/277/480 V
amperage rating
Not Applicable
Lamp Type
Not Applicable
Material, Color, and Finish
Backing Material
1, 1.7, 2, 2.3, 4
Style
Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter
Color
Not Applicable
color rendering index (cri)
Open Office, Retail
Dimensions and Weight
Length
5.75 in
Width
4.25 in
Descriptions
Product Type
HID Kit
Description
1000W MULTI-TAP MH BALLAST
Long Description
HID Kit, Core and Coil HID Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A;5.20 A;4.40 A;3.90 A;2.30 A, Non Dimmable, 1 Lamps, 5.75 in Length, 4.25 in Width, 60 Hz, 5.51 lb
Features
Universal’s HID distributor replacement kits contain the appropriate core & coil, a properly rated capacitor, and all other components required for ballast replacement. Our kit offerings include many quad voltage (120, 208, 240, or 277 volt) and 480 volt core & coil ballasts, as well as the new Multi-5 five-voltage ballast. 480 volt ballasts are equipped with a 120 volt tap to accommodate stand by lighting.
Short Description
HID Kit, Pulse, 1000 W
Special Features
M47 ANSI
extra long description
ULT M1000ML5AC5M500K (1) 1000W MH M
Additional Information
start type
Pulse
For Bulb Type
Metal Halide
package quantity
1 ct
Standards Met
Ul Listed
Ballast Factor
1
Cord Type
1, 1.7, 2, 2.3, 4
Efficiency
ATLAS AMERICAN LIGHTING
sensing range
Classroom, Conference Room, Corridor
supply voltage
Cooper Halo
total harmonic distortion
M59/H33
ANSI Code
M47/H36
beam angle
Not Applicable
Filament Type
M59/H33
Reflector Type
Not Applicable
average life
Open Office, Retail
dimmable
Open Office, Retail
Manufacturer Information
Manufacturers Part Number
M1000ML5AC5M500K
Brand
Multi-5
sub brand
M59/H33
GTIN
00768386183471
UPC
768386183471
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Not Applicable
Packaging
Weight
5.51 lb
Weight per each
22.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available
Huntsville
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M1000ML5AC5M500K.
Jump To:

Similar Items

Similar items are close alternatives to M1000ML5AC5M500K, though they may not be 100% alike.

Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2....
  • Our Part #: 71A6552001
  • Huntsville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 486514
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($270.11) ·
71A6552001 - Advance By Signify

Huntsville Availability: In Stock

Total Availability: In Stock

Book Price

$270.11

Each

QTY:
Each
Add
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Elec...
  • Our Part #: 71A6572001
  • Huntsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 191908
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($449.77) ·
71A6572001 - Advance By Signify

Huntsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$449.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to M1000ML5AC5M500K but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GEM1000ML5AA5-5 GE Lighting 00043168872133
M1000/SUPER5-KIT Osram Sylvania 00046135474279
M1000ML5AC5M500K Universal Lighting Technologies 00768386183471

* All prices subject to change.

Begin Live Chat