71A6572001 - 1000W MH Multi Tap Bal

Advance

  • $449.77 (Each)
  • $449.77 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
71A6572001
Manufacturer
Advance
Manufacturer's Part Number
191908
Description
1000W MH Multi Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087657218 / 00781087657218
Weight per unit
21.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$449.77 (Each)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
5
Resources
Images
 
 
71A6572001 - Large Image
 
71A6572001 - Large Image
Attachments
 
 
71A6572001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
120/208/240/277
Lamp Type
METAL HALIDE
Dimensions and Weight
Height
0.2
Length
0.24
Width
1.69
Descriptions
Product Type
MH Bal 1000W M47 Quad Kit
Description
1000W MH MULTI TAP BAL
extra long description
ADV 191908 MH BAL 1000W M47 QUAD KI
Long Description
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled pol
Additional Information
Power Factor
0.90
Ballast Factor
1
Power Rating
1000
ANSI Code
M47
dimmable
No
start type
Probe
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
191908
GTIN
00781087657218
UPC
781087657218
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
21.36
Weight per each
21.36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Application
Lighting Luminaire Component
standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater DFW RDC Area

Location Stock Available
Brownwood
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 71A6572001.
Jump To:

Similar Items

Similar items are close alternatives to 71A6572001, though they may not be 100% alike.

Magnetic Hid Kit, Probe, 1000 W, 120/208/240/277/480 V, 4.96 A;3.84 A;2.77 A;2....
  • Our Part #: 71A6552001
  • DFW RDC Availability: 20
  • Total Availability: In Stock
  • MFR Part #: 486514
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($270.11) ·
71A6552001 - Advance By Signify

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$270.11

Each

QTY:
Each
Add
Hid Kit, Core and Coil Hid Ballast, Pulse, 1000 W, 120/208/240/277/480 V, 8.80 A...
  • MFR Part #: M1000ML5AC5M500K
  • Manufacturer: Universal Lighting Tech.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
M1000ML5AC5M500K - Universal Lighting Tech.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat