FLQ30 - 30A 500V TD CT Midget Fuse

Littelfuse

  • $46.11 (Each)
  • $46.11 (Each)

  • $461.10 (Per 10)
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
FLQ30
Manufacturer
Littelfuse
Manufacturer's Part Number
FLQ030
Description
30A 500V TD CT Midget Fuse
Midget Fuse, Time Delay Fuse Speed, V Ac:10 Ka (RMS Symmetrical);V DC:10 Ka (Self-Certified) Response Time, 30 A, 500 V Ac;300 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458160734 / 00079458160734
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Standard Packaging
$461.10 (Per 10)
Resources
Images
 
 
FLQ30 - Small Image
 
FLQ30 - Large Image
 
FLQ30 - Large Image
Specifications Sheets
 
 
FLQ30 - Specification Sheet
Attachments
 
 
FLQ30 - Specification Sheet
Brochures
 
 
FLQ30 - Brochure
Tech Bulletins
 
 
FLQ30 - Tech Bulletin
Other Links
 
 
FLQ30 - Other
 
FLQ30 - Other
 
FLQ30 - Other
 
FLQ30 - Other
 
FLQ30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
500 V ac;300 V dc
Terminal Type
Ferrule
interrupt rating
V ac:10 kAIC (RMS Symmetrical);V dc:10 kAIC (Self-Certified)
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
30A 500V TD CT MIDGET FUSE
Long Description
Midget Fuse, Time Delay Fuse Speed, V ac:10 kA (RMS Symmetrical);V dc:10 kA (Self-Certified) Response Time, 30 A, 500 V ac;300 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Midget Fuses, 500 VAC;300 V dc
Special Features
Time-Delay
extra long description
LFSE FLQ030 FUS 500V T/D MIDGET 30A
Additional Information
Fuse Speed
Time Delay
Fuse Type
Midget
Response Time
V ac:10 kA (RMS Symmetrical);V dc:10 kA (Self-Certified)
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Manufacturer Information
Manufacturers Part Number
FLQ030
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
GTIN
00079458160734
UPC
079458160734
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
UL Supplemental
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Control Power Transformers;Solenoids;Circuits with High Inrush Current
standard
Supplemental Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLQ30.
Jump To:

Similar Items

Similar items are close alternatives to FLQ30, though they may not be 100% alike.

Midget Time Delay Fuses 500V 30A - Midget Time Delay Fuses 500V Supplemental Pro...
  • Our Part #: MEQ30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MEQ30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.00) ·
MEQ30 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.10

Each

QTY:
Each
Add
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits...
  • Our Part #: FNQ30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($400.80) ·
FNQ30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FLQ30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-30 Eaton Bussmann 00051712786768
FLQ-30 SSAC 00079458160734
ATQ30 Mersen 00782001904630

* All prices subject to change.

Begin Live Chat