MEQ30 - 30A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $32.10 (Each)
  • $32.10 (Each)

  • $321.00 (Per 10)

Availability: In Stock Locally
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
MEQ30
Manufacturer
Eaton
Manufacturer's Part Number
MEQ30
Description
30A 500V Fiber Tube Time Delay Midget Fuse
Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and Other High Inrush Circuits., 30 A, Non-Indicating, 10 Kaic At 500 Vac, Fiber Tube, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634786764 / 00782634786764
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.10 (Each)
Standard Packaging
$321.00 (Per 10)
Resources
Images
 
 
MEQ30 - Large Image
 
MEQ30 - Large Image
 
MEQ30 - Large Image
 
MEQ30 - Video
Attachments
 
 
MEQ30 - Specification Sheet
Other Links
 
 
MEQ30 - Other
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
Fiber Tube
Descriptions
Description
30A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Product Type
Midget Time Delay Fuses 500V 30a
Long Description
Eaton Edison MEQ fuse, Supplemental protection of transformers, Solenoids, and other high inrush circuits., 30 A, Non-indicating, 10 kAIC at 500 Vac, Fiber tube, Standard, 500 V
extra long description
MOR T626-MEQ30 Midget Time Delay Fu
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
30
Voltage
500V
Fuse Type
Midget Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MEQ30
GTIN
00782634786764
UPC
782634786764
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
Not Applicable,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MEQ30.
Jump To:

Similar Items

Similar items are close alternatives to MEQ30, though they may not be 100% alike.

Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits...
  • Our Part #: FNQ30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($400.80) ·
FNQ30 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.08

Each

QTY:
Each
Add
Midget Fuse, Time Delay Fuse Speed, V Ac:10 Ka (RMS Symmetrical);V DC:10 Ka (Sel...
  • Our Part #: FLQ30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10) ·
FLQ30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat