FNQ30 - 30A 500V TD CT Midget Fuse

Eaton

  • $40.08 (Each)
  • $40.08 (Each)

  • $400.80 (Per 10)
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
FNQ30
Manufacturer
Eaton
Manufacturer's Part Number
FNQ-30
Description
30A 500V TD CT Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 30 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712786768 / 5027590060530 / 00051712786768
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.08 (Each)
Carton
$400.80 (Per 10)
Resources
Images
 
 
FNQ30 - Small Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Large Image
 
FNQ30 - Video
Attachments
 
 
FNQ30 - Specification Sheet
Tech Bulletins
 
 
FNQ30 - Tech Bulletin
Other Links
 
 
FNQ30 - Other
 
FNQ30 - Other
 
FNQ30 - Other
 
FNQ30 - Other
 
FNQ30 - Other
 
FNQ30 - Other
 
FNQ30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10000 Amp (RMS Symmetrical)
amperage rating
30 Amp
Voltage Rating
500 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated bronze endcap
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
30A 500V TD CT MIDGET FUSE
extra long description
BUSS FNQ-30 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Long Description
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 30 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Special Features
Nickel Plated Brass Endcap
Additional Information
media
Yes
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
Manufacturer Information
Manufacturers Part Number
FNQ-30
Brand
Eaton
GTIN
00051712786768
UPC
051712786768
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FNQ30.
Jump To:

Similar Items

Similar items are close alternatives to FNQ30, though they may not be 100% alike.

Eaton Edison Meq Fuse, Supplemental Protection Of Transformers, Solenoids, and O...
  • Our Part #: MEQ30
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MEQ30
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.00) ·
MEQ30 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.10

Each

QTY:
Each
Add
Midget Fuse, Time Delay Fuse Speed, V Ac:10 Ka (RMS Symmetrical);V DC:10 Ka (Sel...
  • Our Part #: FLQ30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ030
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10) ·
FLQ30 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FNQ30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-30 Eaton Bussmann 00051712786768
FLQ-30 SSAC 00079458160734
ATQ30 Mersen 00782001904630

* All prices subject to change.

Begin Live Chat