Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
MEQ30 |
FLQ30 |
Manufacturer Number |
MEQ30 |
FLQ030 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634786764 |
00079458160734 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEQ30 30A 500V Fiber Tube Time Delay Midget Fuse
Midget Time Delay Fuses 500V 30A - Midget Time Delay Fuses 500V Supplemental Protection Of Transformers, Solenoids and Other High Inrush Circuits.Midget Time Delay Fuses 500V 30A Features Include:Interrupting Rating: 10KA RMS Ampscompact Dimensionsfiber Tube Constructiontime-Delay Allows Harmless Inductive Surges to Pass Without Needless Fuse Openingul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Time Delay Fuses 500V 30A:
|
FLQ30 30A 500V TD CT Midget Fuse
Midget Fuse, Time Delay Fuse Speed, V Ac:10 Ka (RMS Symmetrical);V DC:10 Ka (Self-Certified) Response Time, 30 A, 500 V Ac;300 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.10 (Each) |
$46.11 (Each) |
Carton/Reel |
$32.10 (1 Each) |
$46.11 (1 Each) |
Standard Packaging/Reel |
$321.00 (10 Each) |
$461.10 (10 Each) |
|
Current Rating |
- |
30 A |
interrupt rating |
- |
V ac:10 kAIC (RMS Symmetrical);V dc:10 kAIC (Self-Certified) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
- |
500 V ac;300 V dc |
|
Diameter |
- |
0.406 in;10.31 mm |
Overall Length |
- |
1.50 in;38.1 mm |
|
Description |
30A 500V FIBER TUBE TIME DELAY MIDGET FUSE |
30A 500V TD CT MIDGET FUSE |
extra long description |
MOR T626-MEQ30 Midget Time Delay Fu |
L-FSE FLQ030 FUS 500V T/D MIDGET 30 |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
- |
Long Description |
Midget Time Delay Fuses 500V 30A - Midget Time Delay Fuses 500V Supplemental protection of transformers, solenoids and other high inrush circuits.Midget Time Delay Fuses 500V 30A features include:Interrupting Rating: 10kA RMS AmpsCompact dimensionsFiber tube constructionTime-delay allows harmless inductive surges to pass without needless fuse openingUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Time Delay Fuses 500V 30A: |
Midget Fuse, Time Delay Fuse Speed, V ac:10 kA (RMS Symmetrical);V dc:10 kA (Self-Certified) Response Time, 30 A, 500 V ac;300 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb |
Product Type |
Midget Time Delay Fuses 500V 30a |
Midget Fuse |
Short Description |
- |
Midget Fuses, 500 VAC;300 V dc |
Special Features |
- |
Time-Delay |
|
amps |
30 |
- |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Midget Time Delay Fuses |
Midget |
package quantity |
- |
1 CT;10 PK |
Response Time |
- |
V ac:10 kA (RMS Symmetrical);V dc:10 kA (Self-Certified) |
Standards Met |
- |
UL Listed;CSA Certified;RoHS Compliant |
Voltage |
500V |
- |
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
T626-MEQ30 |
FLQ030 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
UL Supplemental |
|
|
Application |
- |
Control Power Transformers;Solenoids;Circuits with High Inrush Current |
standard |
- |
Supplemental Protection |