ICN3P32N35I - 120-277V Elec Bal

Advance

  • $31.38 (Each)
  • $31.38 (Each)

  • $313.80 (Per 10)

In-Stock: 2 available locally (Las Cruces, NM) ( change location)
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
ICN3P32N35I
Manufacturer
Advance
Manufacturer's Part Number
109108
Description
120-277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 277 V Ac, 0.71 A, Non Dimmable, 3 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091494 / 00781087091494
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.38 (Each)
Standard Packaging
$313.80 (Per 10)
Stock Availability
Las Cruces
2 (Check another store)
El Paso
8
All Stores
931
Resources
Specifications Sheets
 
 
ICN3P32N35I - Specification Sheet
Attachments
 
 
ICN3P32N35I - Specification Sheet
Images
 
 
ICN3P32N35I - Small Image
 
ICN3P32N35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic Fluorescent
Current Rating
0.71 A
Lamp Type
T8
Number Of Lamps
3
Voltage Rating
277 V ac
Wattage
32 W
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1 in
Length
9.5 in
Width
1.3 in
Descriptions
Description
120-277V ELEC BAL
Extra Long Description
ADV 109108 ELE BALLAST (3) F32T8 12
Features
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Long Description
Fluorescent Ballast, Instant, 32 W, 277 V ac, 0.71 A, Non Dimmable, 3 Lamps, 9.5 in Length, 1.3 in Width, 1 in Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 kg/EA
Product Type
Fluorescent Ballast
Short Description
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps
Special Features
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade
Additional Information
# Of Lamps
2/3
Ballast Factor
0.88
For Bulb Type
T8
Made In USA
yes
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Start Type
Instant Start
Total Harmonic Distortion
10 %
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
109108
Sub Brand
Philips Advance
GTIN
00781087091494
UPC
781087091494
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
0.441 kg/EA
Weight per each
0.86
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Frequency Rating
50 Hz;60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 931

Location search:

Greater El Paso Area

Location Stock Available
El Paso
8 View Store
Las Cruces
2 View Store
These alternate items can be purchased instead of ICN3P32N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN3P32N35I, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat