ICN3P32N35I - 120-277V Elec Bal

Advance

  • $28.53 (Each)
  • $28.53 (Each)

  • $285.30 (Per 10)
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
ICN3P32N35I
Manufacturer
Advance
Manufacturer's Part Number
109108
Description
120-277V Elec Bal
Fluorescent Ballast, Instant, 32 W, 277 V Ac, 0.71 A, Non Dimmable, 3 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.441 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087091494 / 00781087091494
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.53 (Each)
Standard Packaging
$285.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,047
Resources
Specifications Sheets
 
 
ICN3P32N35I - Specification Sheet
Attachments
 
 
ICN3P32N35I - Specification Sheet
Images
 
 
ICN3P32N35I - Small Image
 
ICN3P32N35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,047

Location search:
These alternate items can be purchased instead of ICN3P32N35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN3P32N35I, though they may not be 100% alike.

Key Kteb-332-Uv-Is-N-P-DP 3 X F32T8
  • MFR Part #: KTEB-332-UV-IS-N-P-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($241.20) ·
KTEB332UVISNPDP - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$24.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat