Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connects 14/2, 14/3, 12/2, and 12/3 MC and Armored Cable to Wiremold Fittings. A Short Piece Of 500 or 700 Series Raceway (1 5/8 In (141MM) Min.) Must Be Used Between Connector and Wiremold Fittings. Not For Use With 1/2IN (12.7MM) Flex Conduit.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4.47
Each
Inside Right Angle Turns. White
Total Availability: Out of Stock
$3.78
Outside Right Angle Turns. White
$3.28
One-Gang Brushed Aluminum Combination Carpet and Tile Flange, 5.940" X 4.920" (150.9MM X 125.0MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brushed Aluminum Flanges Come With Beveled Edges. Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
$65.79
Two-Gang Powder-Coated Aluminum Combination Carpet and Tile Flange, 6" X 9" (152.4MM X 228.6MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Open System Inserts, Sold Separately. Note: Ul Listed For Tile, Terrazzo, and Carpet Floors. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges. Black
$107.49
Brushed Aluminum Duplex Cover Plate, 3.290" X 4.310" (83.6MM X 109.5MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges. Made In Usa. Black
$74.81
Flush Brass Communication Cover Plate With Slides and Four Mounting Screws.
$73.09
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
$12.69
Polycarbonate Duplex Cover Plate With Flip Lids For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service. Black
$33.49
Outlet Box, Polycarbonate Material, Brown, 1 Gang, 6-1/8 In Length, 5-5/8 In Width, 6-1/2 In Height, 5-1/2 In Diameter, 1.26 LB/Ea
$32.65
Polycarbonate Duplex Cover Plate With Flip Lids For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service. Bronze
$35.05
Designed to Fit and Be Concealed Behind 42" or Larger Flat Screen Displays. Can Be Installed In Both New Work and Old Work Applications. Has 4 Nema Size Openings For Power, Communication, or A/V Devices.
$364.13
.040” (1.0MM) Steel. Packed In Twenty 5’ (1.5M) Lengths, 100’ (31M) Per Carton. Gray
$256.67
Per 100
Holds Conductors In Place. (Galvanized)
$322.86
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Nacogdoches Availability: In Stock
$1.78
PN5 Series T Fitting For Branches Of Raceway Running At Right Angles. 1" (25MM) Bend Radius. Finish - Fog White
$2.90
WLK RFBA2R30OG Rfba 2G 3.0 In Rect
$195.82
Feeds 2400 Series Raceway. Includes 1/2" and 3/4" Trade Size Kos On End and Bottom. Additional 1/2" Trade Size Kos On Each Side. Ivory
$20.79
Accepts 15A and 20A Duplex Receptacles and 106 Style Frames. Cover For Two Duplex Receptacles. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Finish - Ivory
$15.44
In-Wall Storage Box W/Flange
$339.06
20
Popularity
Default