2017TC - STL Int. Corner Coupling 2000

Legrand-Wiremold

  • $3.71 (Each)
  • $3.71 (Each)

  • $371.49 (Per 100)

In-Stock: 11 available at other locations ( find a store with stock)
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
2017TC
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
2017TC
Description
STL Int. Corner Coupling 2000
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776090772 / 0786776090772 / 00786776090772
Weight per unit
0.738 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Carton
$3.71 (Each)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
11
Resources
Images
 
 
2017TC - Large Image
 
2017TC - Small Image
Other Links
 
 
2017TC - Other
 
2017TC - Other
 
2017TC - Other
 
2017TC - Other
Attachments
 
 
2017TC - Specification Sheet
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
STL INT. CORNER COUPLING 2000
Extra Long Description
WMD 2017TC STL INT. CORNER COUPLING
Features
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Product Type
STL Int. Corner Coupling 2000
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Indoor/Outdoor
Indoor
Mounting Type
On Surface
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2017TC
GTIN
00786776090772
UPC
786776090772
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Trade Size
Amperage
15.0
Packaging
Weight per each
0.738
Carton
1
Uses, Certifications, and Standards
Environmental Conditions
Dry Interior Locations
Standard
CULUS, ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
8 View Store

A-L

Location Stock Available
Colorado Springs
2 View Store

M-Z

Location Stock Available
Wichita Falls
1 View Store
These alternate items can be purchased instead of 2017TC.
Jump To:

Cross Referenced

These items are similar to 2017TC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL2017TC Hubbell Wiring Device-Kellems 00783585214351
2017TC Legrand Wiremold 00786776090772

* All prices subject to change.

Begin Live Chat