57472WH - STL Shallow Device Box 2G WH

Legrand-Wiremold

  • $20.60 (Each)
  • $20.60 (Each)
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
57472WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
5747-2WH
Description
STL Shallow Device Box 2G WH
<P>For Standard Shallow Switches and Receptacles Including Single-Gang Combination Devices. Base Has Two 1/2'' Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4'' L X 4 3/4'' W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562972 / 0786776562972 / 00786776562972
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.60 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
57472WH - Specification Sheet
Images
 
 
57472WH - Large Image
 
57472WH - Small Image
Other Links
 
 
57472WH - Other
 
57472WH - Other
 
57472WH - Other
Brochures
 
 
57472WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0