828PRBRN - Polycarbonate DPLX Plate Ombx Brown

Wiremold

  • $28.55 (Each)
  • $28.55 (Each)
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
828PRBRN
Manufacturer
Wiremold
Manufacturer's Part Number
828PR-BRN
Description
Polycarbonate DPLX Plate Ombx Brown
Omnibox™ Series Floor Boxes Provides An Excellent Activation Solution When Multiple Services Are Required In Open Space Areas. Omnibox™ Series Floor Boxes Offer One-, Two-, and Three-Gang Multi-Service Boxes That Are Fully Adjustable Before and After The Concrete Pour. Available In Both Stamped Steel and Cast Iron Fabrications, They Meet A Wide Range Of Workstation Requirements For Today’S and Tomorrow’S Service Needs. These Floor Boxes Have Many Applications, Some Of Which Include Schools, Financial Insti
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564278030 / 0786564278030 / 00786564278030
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.55 (Each)
Resources
Images
 
 
828PRBRN - Large Image
 
828PRBRN - Small Image
Attachments
 
 
828PRBRN - Specification Sheet
Brochures
 
 
828PRBRN - Brochure
Other Links
 
 
828PRBRN - Other
 
828PRBRN - Other
 
828PRBRN - Other
 
828PRBRN - Other
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
Non-Metallic
Descriptions
extra long description
WLK 828PR-BRN POLYCARBONATE DPLX PL
Product Type
Polycarbonate DPLX PLT Ombx Brown
Description
POLYCARBONATE DPLX PLATE OMBX BROWN
Short Description
Nonmetallic Duplex Cover Plate
Construction
ASSEMBLED
Special Features
Available in one-, two-, and three-gang configurations. Removable dividers increase capacity. More configurations to support multiservice applications. Triple service boxes. Accommodates power, communication and/or audio/video devices which reduces the need for multiple boxes.
Long Description
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial insti
Additional Information
Number of Outlets
2.0
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828PR-BRN
GTIN
00786564278030
UPC
786564278030
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat