828RTCALBK - Rect Dup Recept Cover Alum BLK

Legrand-Wiremold

  • $86.82 (Each)
  • $86.82 (Each)

In-Stock: 30 available at other locations ( find a store with stock)
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
828RTCALBK
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
828R-TCAL-BK
Description
Rect Dup Recept Cover Alum BLK
Black Powdercoat Duplex Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564080008 / 0786564080008 / 00786564080008
Weight per unit
0.346 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.82 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Other Links
 
 
828RTCALBK - Other
 
828RTCALBK - Other
 
828RTCALBK - Other
Images
 
 
828RTCALBK - Large Image
 
828RTCALBK - Large Image
 
828RTCALBK - Small Image
Attachments
 
 
828RTCALBK - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Black
Finish
Powder Coat
Descriptions
Construction
UNASSEMBLED
Description
RECT DUP RECEPT COVER ALUM BLK
Extra Long Description
WMD 828R-TCAL-BK RECT DUP RECEPT CO
Features
Black powdercoat duplex cover plate, for OmniBox® and Modulink™ Series floor boxes. Cover plate is 3.290 inch x 4.310 inch (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Long Description
Black powdercoat duplex cover plate, for OmniBox® and Modulink™ Series floor boxes. Cover plate is 3.290 inch x 4.310 inch (83.6mm x 109.5mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Product Type
Rect Dup Recept Cover Alum Black
Special Features
All metal construction, Powder coated finish, scrub water compliant, UL listed
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828R-TCAL-BK
GTIN
00786564080008
UPC
786564080008
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.346
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat