Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gfci Recep TR Alarm 15A 125V Iv
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$21.44
Each
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Black Color; 5-15R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
Nacogdoches Availability: Out Of Stock
$16.99
Gfci Recep TR 15A125V20A FD Thru Iv
Gfci Recep TR 15A125V20A FD Thru La
$18.56
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Light Almond Color; 5-15R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval
$21.30
Trademaster 15A 125V Spec GRD Duplex Gfci White
$14.79
No longer available or discontinued by the manufacturer.
15A 125V Self Test Tamper Resistant Gfci With Nightlight Light Almond
$28.43
P&S 1597SWTTRICCD4 Radiant 15A SLFT
$45.07
20A Gfci Motor Control
$19.64
Gfci Dead Front Motor SW 20A 120V Iv
$21.49
20A 125V SPC GRD Dead Front Gfci 1 1/2HP Motor Control Rate La
20A/125V Hosp Grade Tamp Resistant White
$31.00
Gfci Recep 20A 120V 20A Feed Thru
20A 125V Hospital Grade Strait BLD Duplex Gfci Red
$32.10
20A 125V Hospital Grade Strait BLD Duplex Gfci White
Trademaster 20A 125V Spec GRD Duplex Gfci LT Almond
20A 125V Gfci Rec TR Alarm, White
$23.22
20A 125V Spec GRD Tamper-Resistant Duplex Gfci Black
$23.60
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Light Almond Color; 5-20R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
$23.99
20
Popularity
Default