2095TRBK - 20A 125V Iv TR GFI Rec

Pass & Seymour

  • $23.60 (Each)
  • $23.60 (Each)

  • $236.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095TRBK
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-TRBK
Description
20A 125V Iv TR GFI Rec
20A 125V Spec GRD Tamper-Resistant Duplex Gfci Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742383
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Standard Packaging
$236.00 (Per 10)
Resources
Images
 
 
2095TRBK - Small Image
 
2095TRBK - Large Image
Installation Sheets
 
 
2095TRBK - Installation Sheet
Attachments
 
 
2095TRBK - Specification Sheet
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
125 VAC AT 60 HZ
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Gfci Receptacle
Description
20A 125V IV TR GFI REC
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; BLACK COLOR; 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2095-TRBK
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat