2095HGRED - 20A 125V FD HG Gfci Deco Rec

Pass & Seymour

  • $32.10 (Each)
  • $32.10 (Each)

  • $321.00 (Per 10)
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
2095HGRED
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-HGRED
Description
20A 125V FD HG Gfci Deco Rec
20A 125V Hospital Grade Strait BLD Duplex Gfci Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742357
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.10 (Each)
Standard Packaging
$321.00 (Per 10)
Resources
Images
 
 
2095HGRED - Small Image
 
2095HGRED - Large Image
Installation Sheets
 
 
2095HGRED - Installation Sheet
Attachments
 
 
2095HGRED - Specification Sheet
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
High Impact Resistant Thermoplastic
Voltage Rating
125 VAC AT 60 HZ
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Gfci Receptacle
Description
20A 125V FD HG GFCI DECO REC
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; RED COLOR; 5-20R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Grade
HOSPITAL
Wiring
BACK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2095-HGRED
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095HGRED.
Jump To:

Similar Items

Similar items are close alternatives to 2095HGRED, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097HGRED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097HGRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($560.30) ·
2097HGRED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat