2097HGRED - Self-Test Gfci Hos GRD Recep 20A 12 RD

Legrand-Pass & Seymour

  • $56.03 (Each)
  • $56.03 (Each)

  • $560.30 (Per 10)
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
2097HGRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGRED
Description
Self-Test Gfci Hos GRD Recep 20A 12 RD
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Red, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/EAN/GTIN
785007035971 / 0785007035971 / 00785007035971
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.03 (Each)
Standard Packaging
$560.30 (Per 10)
Resources
Images
 
 
2097HGRED - Small Image
 
2097HGRED - Large Image
 
2097HGRED - Large Image
 
2097HGRED - Large Image
 
2097HGRED - Video
Other Links
 
 
2097HGRED - Other
 
2097HGRED - Other
 
2097HGRED - Other
 
2097HGRED - Other
Brochures
 
 
2097HGRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
Voltage Rating
125
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Poles
Double Pole
Material, Color, and Finish
Color
Red
Finish
Matte
Dimensions and Weight
Height
4.20 in
Width
1.73
Length
1.03
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Red, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb
Features
Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Red
Special Features
20 Amp Feed-Thru Capacity
Description
SELF-TEST GFCI HOS GRD RECEP 20A 12 RD
extra long description
P&S 2097HGRED SELF-TEST GFCI HOS GR
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Voltage
125.0 V
trip range
4 to 6 mA
Trip Type
.025 Second Nominal
Outlet Type
GFCI, Indoor, Commercial, Self-Test
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097HGRED
GTIN
00785007035971
UPC
785007035971
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
environmental conditions
95% Humidity, UL 94 V2
Operating Temperature
-35°C to +66°C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097HGRED.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGRED, though they may not be 100% alike.

Eaton Hospital Grade Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential,...
  • Our Part #: SGFH20RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFH20RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($362.20) · 40 ($1,448.80) ·
SGFH20RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.22

Each

QTY:
Each
Add
20A 125V Hospital Grade Strait BLD Duplex Gfci Red
  • Our Part #: 2095HGRED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2095-HGRED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.00) ·
2095HGRED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat