2095LA - 20A Spec Gfci RCPT

Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)
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
2095LA
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-LA
Description
20A Spec Gfci RCPT
Trademaster 20A 125V Spec GRD Duplex Gfci LT Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742415
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
2095LA - Small Image
 
2095LA - Large Image
Installation Sheets
 
 
2095LA - Installation Sheet
Attachments
 
 
2095LA - Specification Sheet
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
125 Volt AC at 60 Hertz
Poles
2
Current Rating
20 Amp
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Gfci Receptacle
Description
20A SPEC GFCI RCPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; LIGHT ALMOND COLOR; 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL
Additional Information
Overall Dimension 1.72 Inch Width x 0.98 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
2095-LA
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
10
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095LA.
Jump To:

Similar Items

Similar items are close alternatives to 2095LA, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($231.90) ·
2097LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat