2095TRAW - 20A 125V Alrm Gfci RCP

Pass & Seymour

  • $23.22 (Each)
  • $23.22 (Each)

  • $232.20 (Per 10)
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
2095TRAW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095TRAW
Description
20A 125V Alrm Gfci RCP
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; White Color; 5-20R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500702135
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.22 (Each)
Standard Packaging
$232.20 (Per 10)
Resources
Images
 
 
2095TRAW - Small Image
 
2095TRAW - Large Image
Installation Sheets
 
 
2095TRAW - Installation Sheet
Attachments
 
 
2095TRAW - Specification Sheet
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
125 VAC AT 60 HZ
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Gfci Receptacle
Description
20A 125V ALRM GFCI RCP
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; WHITE COLOR; 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
2095TRAW
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2095TRAW.
Jump To:

Similar Items

Similar items are close alternatives to 2095TRAW, though they may not be 100% alike.

Gfci Receptacles From The Radiant® Collection Self-Test Automatically Every Thre...
  • Our Part #: 2097TRAW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2097TRAW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2097TRAW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat