Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
20A 125V Spec GRD Tamper-Resistant Duplex Gfci White
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$23.99
Each
No longer available or discontinued by the manufacturer.
20A 125V Self Test Tamper Resistant Nafta Gfci Ivory
$48.28
Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$23.41
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
$9.36
1X8 Passive Video Module, DBS, 1GHZ
$84.76
CC Recept Dup Non-GRD 15A 125V Iv
$4.76
Plug 30A 3-Phase 250V Angle
$118.28
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
$1,062.49
Per 100
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
$41.13
Medium-Duty Dead Front Connector, Black
$5,361.32
Shallow Box With Wings For Thick/Firewall Ceilings, Rotating Dual Support. 24 Pack.
$10.97
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
$19.43
600W Slide Preset SP Decor Iv
$31.24
Dim Rotary 1000W 1P W/No Heat Sink
$178.51
Rotary Fan Speed 3AMP Hi to Lo
$2,158.00
Rotary 30-Minute Timer, Light Almond
$61.42
5M (16.4 FT)High-Speed Hdmi Cables With Ethernet
$25.82
Seat and Terminate All Wires At Once With A Squeeze Of The Handle.
$45.90
700W Tap Dimmer Single Pole 3-Speed Incandescent/Halogen/CFL/Led/MLV/Elv, White
$129.55
P&S AFGF153TRI 15A TR Afci/Gfci Sel
$49.18
20
Popularity
Default