97030LA - Wall Box Decorator Rotary Timer, Light Almond

Legrand-Pass & Seymour

  • $61.42 (Each)
  • $61.42 (Each)

  • $737.04 (Per 12)

Available from manufacturer.
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
97030LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
97030LA
Description
Wall Box Decorator Rotary Timer, Light Almond
Wall Box Decorator Rotary Timer, 30 Min, 1HP, 20A 125V, 10A 250-277V, No Hold
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/EAN/GTIN
785007970210 / 0785007970210 / 00785007970210
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.42 (Each)
Standard Packaging
$737.04 (Per 12)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Brochures
 
 
97030LA - Brochure
Other Links
 
 
97030LA - Other
 
97030LA - Other
Images
 
 
97030LA - Small Image
 
97030LA - Large Image
Attachments
 
 
97030LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10
Connection
Back and side wire
Descriptions
Description
WALL BOX DECORATOR ROTARY TIMER, LIGHT ALMOND
Extra Long Description
PAS 97030LA DISC NO SUB
Features
Wall Box Decorator Rotary Timer, 30 min, 1hp, 20A 125V, 10A 250-277V, No Hold
Long Description
Wall Box Decorator Rotary Timer, 30 min, 1hp, 20A 125V, 10A 250-277V, No Hold
Product Type
Disc No Sub
Special Features
Wall Box Rotary Timer
Additional Information
Coil Voltage
120 V
Timing Range
30 minutes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
97030LA
GTIN
00785007970210
UPC
785007970210
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Packaging
Weight per each
0.375
Carton
1
Package
12
Uses, Certifications, and Standards
Standard
CULUS, UL, CSA, CSA Listed, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area