Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unilets Uny Union, Trade Size: 1/2 In, Outside Diameter: 1.47 In, Length: 2.147 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded X Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Numb
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$20.17
Each
Conduit Outlet Body Cover, Natural, 1 In Trade Size, 0.12 LB/Ea
$7.45
Outlet Box, Pre-Galvanized, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 16.33 LB/100
$2,040.70
Per 100
Square Corner Switch Box, 7.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 In Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 KG/100;44 LB/100 Weight, 1-1/2 In Width
$1,395.33
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
$303.80
Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: CO
$255.70
Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material
$572.62
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Height: 1.44 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
$16.50
Fiber Filler, Size: 8 Oz, For Use In Sealing Fittings
$98.00
9
Popularity
Default