Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Unilets Ey Series 25 PCT Fill Vertical and Horizontal Conduit Sealing Fitting, Size: 1 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Female Threaded, Turning Radius: 1.3
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$52.71
Each
Features:2.29 X 2.29 In, Raintight, For Conduit and Imc, With Cover, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Connection:Female X Female
$2,552.17
Per 100
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 7.13 In, Height: 3.69 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, C
$77.16
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade
$30.09
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 35, Length: 5.38 In, Width: 2.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
$19.63
Coupling, Trade Size: 1-1/2 In, Outside Diameter: 2.69 In, Length: 3.31 In, Flexibility: Rigid and Imc, Material: Malleable Iron, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
$6,210.27
Reducing Bushing, Size: 3 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
$4,015.88
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1/2-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.44 In Length X 1-1/4 In Height, Thread Length: 0.63 In, Standard: Class I, Division
$1,874.37
Appleton ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/4-14, Connection: Threaded X Compression, Material: Copperfree Aluminum, Dimensions: 1.5 In Length X 1.5 In Height, Thread Length: 0.63 In, Standard: Class I, Division 2,
$2,026.17
9
Popularity
Default